Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Machine Screw Assortment,455 Pc,Metric

  • Item # 1LAA7
  • My Part #
  • Mfr. Model # 1LAA7
  • Catalog Page # N/A
  • UNSPSC # 31161504
Machine Screw Assortment,455 Pc,Metric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw Assortment
  • Type Metric
  • Head Type Pan
  • Material Steel
  • Finish Zinc
  • System of Measurement Metric
  • Size M4-0.70,M5-0.80,M6-1.00
  • Length 6 to 50mm
  • Drive Type Phillips
  • Number of Pieces 455
  • Number of Sizes 24
  • Includes (40) Each: M4-0.70x6mm, x10mm, x12mm, x16mm, (15) Each: M4-0.70x20mm, x25mm, x30mm, x35mm, x40mm, x45mm, x50mm, (30) Each: M5-0.80x10mm, x16mm, x20mm, (10) Each: M5-0.80x25mm, x30mm, M6-1.00x12mm, x16mm, x20mm, x25mm, x30mm, x35mm, x40mm, x50mm, and Metal Container, Fits Cabinet No. 4UJ35
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products