Navigation Menu New

Access My Account, Order History, Lists and more here.

5WE27 WWGDISPMKM025OB UNSPSC # 31163208

GRAINGER APPROVED

Grainger Choice Product

Machine Key Kit, 25 PC

  • Item # 5WE27
  • Mfr. Model # WWGDISPMKM025OB
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Machine Key Kit, 25 PC

  • Item # 5WE27
  • Mfr. Model # WWGDISPMKM025OB
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Technical Specs

  • Item Machine Key Kit
  • Type Metric, Oversized
  • End Type Square
  • Material Steel
  • Finish Plain
  • Length 3 3/8 in
  • Number of Pieces 25
  • Thickness Tolerance -0.002 in
  • Tensile Strength (PSI) 91,000 psi
  • Rockwell Hardness C15
  • Includes 3 3/8 in Lengths (3) Each: 6mmx6mm, 8mmx8mm, (2) Each: 4mmx4mm, 5mmx5mm, 7mmx7mm, 7mmx8mm, 8mmx10mm, 8mmx12mm, 10mmx10mm, 12mmx12mm, (1) Each: 10mmx16mm, 11mmx18mm, 12mmx20mm, Plastic Compartmented Box with Lid Chart

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Back to Top