Skip Content

DG
GRAINGER APPROVED

M8-1.25mm Machine Screw, A2 Stainless Steel, 30mm L, 10 PK

  • Item # 6GB95
  • My Part #
  • Mfr. Model # 6GB95
  • Catalog Page # N/A
  • UNSPSC # 31161504
M8-1.25mm Machine Screw, A2 Stainless Steel, 30mm L, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material A2 Stainless Steel
  • Length 30mm
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size M8-1.25mm
  • Driver Size #4
  • Head Dia. 16mm
  • Head Height 6.15mm
  • Tensile Strength (PSI) 72,500
  • Meets/Exceeds DIN 7985A
  • Package Quantity 10
  • System of Measurement Metric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products