Skip Content

WG
GRAINGER APPROVED

M8-1.25 x 20mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 25PK

  • Item # 6DY42
  • My Part #
  • Mfr. Model # 6DY42
  • Catalog Page # N/A
  • UNSPSC # 31161518
SHCS,Flat,A2 SS,M8-1.25x20mm,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Metric Socket Flat Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Flat
  • Basic Material Stainless Steel
  • Material Grade A2
  • Dia./Thread Size M8-1.25
  • Length 20mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric Coarse
  • Class 6g
  • Drive Type Hex Socket
  • Drive Size 5mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 20mm
  • Head Height 4.4mm
  • Thread Dia. M8
  • Vented Hole Size Not Vented
  • Head Dia. 16mm
  • Rockwell Hardness C39 to C44
  • Min. Tensile Strength 101,500 psi
  • Fastener Industry Standards DIN 7991
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products