Skip Content

C3
GRAINGER APPROVED

M8-1.25 U Style Spring Nut, Black Phosphate, Steel, PK25

  • Item # 4CUH7
  • My Part #
  • Mfr. Model # 4CUH7
  • Catalog Page # 2083
  • UNSPSC # 31161721
Spring Nut,U,M8-1.25,Steel,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

U-Nut is for high-torque tightening in heavy-duty applications. Multithreaded, tapped barrel U-nut clips over the edge of the panel and snaps into place in the mounting hole. Replaces weld or stake nuts without placement tools. Commonly used in HVAC, automotive, heavy truck, and furniture/lawn and garden applications.

View More

Technical Specs

  • Item Spring Nut
  • Nut Style U Style Spring Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Shape U
  • Fastener Finish Black Phosphate
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M8-1.25
  • Fastener Thread Type Metric
  • Thickness 0.017"
  • For Panel Thickness 0.080 to 4.00mm
  • Center of Hole to Panel Edge 20.5 to 21.5mm
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.