Skip Content

DG
GRAINGER APPROVED

M6x12.00mm O.D., Flat Washer, Stainless Steel, A4, Plain, PK100

  • Item # 6FA33
  • My Part #
  • Mfr. Model # 6FA33
  • Catalog Page # N/A
  • UNSPSC # 31161807
Flat Washer,M6 Bolt,A4 SS,12mm OD,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Metric
  • Washer Material Grade A4
  • Fastener Finish Plain
  • Fits Bolt Sizes M6
  • Washer Inside Dia. 6.40mm
  • Washer Outside Dia. 12.00mm
  • Thickness 1.60mm
  • Thickness Tolerance +/-0.20mm
  • Washer Standards DIN 125A
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.