Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

M6-1.00mm Machine Screw, A4 Stainless Steel, 12mm L, 50 PK

  • Item # 6HA70
  • My Part #
  • Mfr. Model # 6HA70
  • Catalog Page # N/A
  • UNSPSC # 31161504
M6-1.00mm Machine Screw, A4 Stainless Steel, 12mm L, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Flat
  • Head Type Flat
  • Material A4 Stainless Steel
  • Length 12mm
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size M6-1.00mm
  • Driver Size #3
  • Head Dia. 11.0mm
  • Head Height 3.00mm
  • Head Angle (Deg.) 90
  • Tensile Strength (PSI) 72,500
  • Meets/Exceeds DIN 965A
  • Package Quantity 50
  • System of Measurement Metric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products