Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

M5.6 U Style Spring Nut, Zinc Yellow, Steel, PK50

  • Item # 5RKL2
  • My Part #
  • Mfr. Model # 5RKL2
  • Catalog Page # N/A
  • UNSPSC # 31161721
M5.6 U Style Spring Nut, Zinc Yellow, Steel, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spring Nut
  • Nut Style U Style Spring Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Shape U
  • Fastener Finish Zinc Yellow
  • Dia./Thread Size M5.6
  • For Panel Thickness 1.2mm to 2.0mm
  • Center of Hole to Panel Edge 11mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.