Skip Content

DV
GRAINGER APPROVED

M3x8.00mm O.D., Flat Washer, Nylon, Not Graded, Plain, PK500

  • Item # 2JY49
  • My Part #
  • Mfr. Model # 16M03080080
  • Catalog Page # N/A
  • UNSPSC # 31161807
Flat Washer,M3 Bolt,Nylon,8mm OD,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nonmetallic flat metric washers feature strong, abrasion-resistant nylon construction that offers a low friction coefficient and also provides electrical insulation and noise dampening. The 2 flat surfaces distribute force/stress of a nut or bolt and helps reduce friction and heat during installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Nylon
  • System of Measurement Metric
  • Washer Material Grade Not Graded
  • Fastener Finish Plain
  • Fits Bolt Sizes M3
  • Washer Inside Dia. 3.20mm
  • Washer Outside Dia. 8.00mm
  • Thickness 0.80mm
  • Thickness Tolerance +/-0.005"
  • Color Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Washer Standards N/A
  • Package Quantity 500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.