DG
GRAINGER APPROVED

M30-3.50 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, EA1

  • Item # 5ZY73
  • My Part #
  • Mfr. Model # 5ZY73
  • Catalog Page # N/A
  • UNSPSC # 31161716
M30-3.50 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M30-3.50
  • Material Grade A2
  • Width Across Flats 46.00mm
  • Nut Height 30.00mm
  • Nut Standards DIN 985
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products