Skip Content

DV
GRAINGER APPROVED

M3.5-0.60mm Machine Screw, Nylon, 25mm L, 250 PK

  • Item # 2KB14
  • My Part #
  • Mfr. Model # 50M035060D025
  • Catalog Page # N/A
  • UNSPSC # 31161504
Mach Scr,Cheese,M3.5x0.60x25,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Cheese
  • Head Type Cheese
  • Material Nylon
  • Length 25mm
  • Drive Type Slotted
  • Finish Natural
  • Dia./Thread Size M3.5-0.60mm
  • Head Dia. 6mm
  • Head Height 2.4mm
  • Temp. Range (F) -40 to 185
  • Package Quantity 250
  • System of Measurement Metric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products