DG
GRAINGER APPROVED

M3-0.50mm Machine Screw, A4 Stainless Steel, 5mm L, 100 PK

  • Item # 6GA96
  • My Part #
  • Mfr. Model # 6GA96
  • Catalog Page # N/A
  • UNSPSC # 31161504
M3-0.50mm Machine Screw, A4 Stainless Steel, 5mm L, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material A4 Stainless Steel
  • Length 5mm
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size M3-0.50mm
  • Driver Size #1
  • Head Dia. 6.0mm
  • Head Height 2.52mm
  • Tensile Strength (PSI) 72,500
  • Meets/Exceeds DIN 7985A
  • Package Quantity 100
  • System of Measurement Metric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products