DG
GRAINGER APPROVED

M24x44.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Yellow, PK25

  • Item # 2WY95
  • My Part #
  • Mfr. Model # 2WY95
  • Catalog Page # N/A
  • UNSPSC # 31161807
M24x44.00mm O.D., Flat Washer, Steel, Low Carbon, Zinc Yellow, PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flat Low Carbon Steel Washers feature 2 flat surfaces that distribute force/stress of a nut or bolt and help reduce friction and heat during installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Yellow
  • Fits Bolt Sizes M24
  • Washer Inside Dia. 25.00mm
  • Washer Outside Dia. 44.00mm
  • Thickness 4mm
  • Thickness Tolerance +/-0.30mm
  • Brinell Hardness 200
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Washer Standards DIN125-1A
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.