DV
GRAINGER APPROVED

M2-0.40mm Machine Screw, Nylon, 10mm L, 250 PK

  • Item # 2JU21
  • My Part #
  • Mfr. Model # 50M020040N010
  • Catalog Page # N/A
  • UNSPSC # 31161504
M2-0.40mm Machine Screw, Nylon, 10mm L, 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material Nylon
  • Length 10mm
  • Drive Type Slotted
  • Finish Natural
  • Dia./Thread Size M2-0.40mm
  • Head Dia. 3.7-4.0mm
  • Head Height 1.1-1.3mm
  • Temp. Range (F) -40 to 185
  • Package Quantity 250
  • System of Measurement Metric
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products