Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

M18-2.50 Hex Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 934, PK5

  • Item # 6CA24
  • My Part #
  • Mfr. Model # 6CA24
  • Catalog Page # N/A
  • UNSPSC # 31161727
M18-2.50 Hex Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 934, PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size M18-2.50
  • Fastener Thread Type Metric
  • Width Across Flats 27.00mm
  • Nut Height 15.00mm
  • Nut Standards DIN 934
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products