Skip Content

WG
TM
GRAINGER APPROVED

M16x50.00mm O.D., Large OD Flat Washer, Stainless Steel, A2, Plain, PK5

  • Item # 6EU96
  • My Part #
  • Mfr. Model # 6EU96
  • Catalog Page # N/A
  • UNSPSC # 31161807
Fender Washer,M16 Bolt,A2 SS,50mm OD,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fender Washers have a large outside diameter that provides an extra-wide bearing surface to not only distribute force/stress over a larger area, but also to cover oversize holes. Washers have an outside dia. that is approximately 3 times the bolt dia.

View More

Technical Specs

  • Item Fender Washer
  • Flat Washer Type Large OD Flat Washer
  • Washer Basic Material Stainless Steel
  • System of Measurement Metric
  • Washer Material Grade A2
  • Fastener Finish Plain
  • Fits Bolt Sizes M16
  • Washer Inside Dia. 17.00mm
  • Washer Outside Dia. 50.00mm
  • Thickness 3mm
  • Thickness Tolerance +/-0.30mm
  • Washer Standards DIN 9021B
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.