Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

M14x28.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK100

  • Item# 6EY69
  • Mfr. Model# 6EY69
  • Catalog Page# N/A
  • UNSPSC# 31161807
M14x28.00mm O.D., Flat Washer, Steel, 140HV, Zinc Plated, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Metric
  • Washer Material Grade 140HV
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes M14
  • Washer Inside Dia. 15.00mm
  • Washer Outside Dia. 28.00mm
  • Thickness 2.50mm
  • Thickness Tolerance +/-0.20mm
  • Vickers Hardness 140
  • Washer Standards DIN125-1A
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms