Skip Content


M12-1.75 x 35mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 10PK

  • Item # 6DY67
  • My Part #
  • Mfr. Model # 6DY67
  • Catalog Page # N/A
  • UNSPSC # 31161518
SHCS,Flat,A2 SS,M12-1.75x35mm,PK10 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.42 / pkg. of 10

Web Price $19.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.71 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metric Socket Flat Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Flat
  • Basic Material Stainless Steel
  • Material Grade A2
  • Dia./Thread Size M12-1.75
  • Length 35mm
  • Fastener Finish Plain
  • Fastener Thread Type Metric Coarse
  • Class 6g
  • Drive Type Hex Socket
  • Drive Size 8mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 35mm
  • Head Height 6.5mm
  • Thread Dia. M12
  • Vented Hole Size Not Vented
  • Head Dia. 24mm
  • Rockwell Hardness C39 to C44
  • Min. Tensile Strength 101,500 psi
  • Fastener Industry Standards DIN 7991
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.