Skip Content

DG
GRAINGER APPROVED

M12-1.75 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, PK20

  • Item # 6CB74
  • My Part #
  • Mfr. Model # 6CB74
  • Catalog Page # N/A
  • UNSPSC # 31161716
M12-1.75 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, DIN 985, PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Dia./Thread Size M12-1.75
  • Material Grade A2
  • Width Across Flats 19.00mm
  • Nut Height 12.00mm
  • Nut Standards DIN 985
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products