C3
GRAINGER APPROVED

M10-1.50 x 30mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Zinc Plated Finish, 100PK

  • Item # 6JDK7
  • My Part #
  • Mfr. Model # SC22100300-100P1
  • Catalog Page # N/A
  • UNSPSC # 31161501
M10-1.50 x 30mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Zinc Plated Finish, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.90 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Class 12.9
  • Dia./Thread Size M10-1.50
  • Length 30mm
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric Coarse
  • Class 5g6g
  • Drive Type Hex Socket
  • Drive Size 8mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 30mm
  • Head Height 10mm
  • Thread Dia. M10
  • Vented Hole Size Not Vented
  • Head Dia. 16mm
  • Rockwell Hardness C39 to C44
  • Min. Tensile Strength 176,900
  • Fastener Industry Standards DIN 912
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.