Skip Content
WG
TM
GRAINGER APPROVED

Low Carbon Flat Stock, 4 In Wx24 In L

  • Item # 33J154
  • Mfr. Model # LC1244
  • Catalog Page # N/A
  • UNSPSC # 31231116
Low Carbon Flat Stock,4 In Wx24 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flat Stock

Product Details

Vacuum-degassed carbon steel is often used for applications as backup plate, stripper plates, machine parts, and punch pads. Made from fine grain, it can be easily machined, provides excellent weldability, and is used as a case hardening material for fixtures, cams, jigs, and patterns. All ends of ground flat stock are precisely cut.

View More

Technical Specs

  • Item Low Carbon Flat Stock
  • Material Steel
  • Width 4"
  • Thickness 1/2"
  • Finish RMS 45 Max
  • Length 24"
  • Length Tolerance +.1875"/-.375"
  • Hardness Scale 168 BHN Max
  • Grade Low Carbon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms