Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Low Carbon Flat Stock,3In Wx24In L

  • Item # 33D288
  • My Part #
  • Mfr. Model # LC53234
  • Catalog Page # N/A
  • UNSPSC # 31231116
Low Carbon Flat Stock,3In Wx24In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vacuum-degassed carbon steel is often used for applications as backup plate, stripper plates, machine parts, and punch pads. Made from fine grain, it can be easily machined, provides excellent weldability, and is used as a case hardening material for fixtures, cams, jigs, and patterns. All ends of ground flat stock are precisely cut.

View More

Technical Specs

  • Item Low Carbon Flat Stock
  • Material Steel
  • Width 3"
  • Thickness 5/32"
  • Finish RMS 45 Max
  • Length 24"
  • Length Tolerance +.1875"/.375"
  • Hardness Scale 168 BHN Max
  • Grade Low Carbon
  • Standards N/A
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products