WG
GRAINGER APPROVED

Loop-Type Loop Tape with Acrylic Adhesive, White, 1" x 25 yd., 1EA

  • Item # 9RWY9
  • My Part #
  • Mfr. Model # 153-10-1000
  • Catalog Page # N/A
  • UNSPSC # 11162114
Loop-Type Loop Tape with Acrylic Adhesive, White, 1" x 25 yd., 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hook-and-Loop Fastener provides a simple, easy, temporary, reclosable means of fastening two surfaces. The acrylic adhesive backing can be attached to most surfaces.

View More

Technical Specs

  • Item Loop Tape
  • Hook and Loop Type Loop
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 25 yd.
  • Width 1"
  • Color White
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.