Skip Content

DG
GRAINGER APPROVED

Lock Washer,Bolt 5/16,Steel,PK100

  • Item # 6YY90
  • My Part #
  • Mfr. Model # LWSK031OZ-PK100
  • Catalog Page # N/A
  • UNSPSC # 31161801
Lock Washer,Bolt 5/16,Steel,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Washer
  • Type Countersunk External Tooth
  • Material Steel
  • Finish Zinc
  • Fits Bolt Sizes 5/16"
  • Inside Dia. 0.333"
  • Outside Dia. 0.801"
  • Thickness 0.028"
  • Rockwell Hardness C50
  • Application For 82 Degrees Countersunk Screws
  • For Use With Flat and Oval Head Screws
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.