Skip Content

DG
GRAINGER APPROVED

Lock Washer,Bolt 7/16,Steel,PK100

  • Item # 2DE20
  • My Part #
  • Mfr. Model # 240100-PG
  • Catalog Page # N/A
  • UNSPSC # 31161801
Lock Washer,Bolt 7/16,Steel,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Washer
  • Type Internal Tooth
  • Material Steel
  • Finish Zinc
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 0.464"
  • Outside Dia. 0.789"
  • Thickness 0.040"
  • Rockwell Hardness C40 to C50
  • Application Helps Prevent Loosening
  • For Use With Bolts and Nuts
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products