Skip Content

DG
GRAINGER APPROVED

Lock Washer,Bolt 7/16,410 SS,PK50

  • Item # 1NY53
  • My Part #
  • Mfr. Model # 1NY53
  • Catalog Page # N/A
  • UNSPSC # 31161801
Lock Washer,Bolt 7/16,410 SS,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Washer
  • Type External Tooth
  • Material 410 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes 7/16"
  • Inside Dia. 0.464"
  • Outside Dia. 0.760"
  • Thickness 0.040"
  • Thickness Tolerance 0.032-0.04"
  • Color Silver
  • Rockwell Hardness C40
  • Application Absorbs Shock and Vibration
  • For Use With Large Round, Pan, or Binding Head Screws
  • Meets/Exceeds ANSI B18.22.1.
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.