DV
GRAINGER APPROVED

Lock Washer,Bolt #8,410 SS,PK100

  • Item # 1EAK5
  • My Part #
  • Mfr. Model # LW4K008OP-PK100
  • Catalog Page # N/A
  • UNSPSC # 31161801
Lock Washer,Bolt #8,410 SS,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Washer
  • Type External Tooth, Countersunk
  • Material 410 Stainless Steel
  • Finish Plain
  • Fits Bolt Sizes #8
  • Inside Dia. 0.168"
  • Outside Dia. 0.340"
  • Thickness 0.017"
  • Thickness Tolerance 0.021 to 0.017"
  • Color Silver
  • Rockwell Hardness C40 to C50
  • Meets/Exceeds ASME B18.21.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.