Skip Content

DG
GRAINGER APPROVED

Literature Display,Acrylic Plastic,Clear

  • Item # 8EEX9
  • My Part #
  • Mfr. Model # 5612CL
  • Catalog Page # N/A
  • UNSPSC # 44111512
Literature Display,Acrylic Plastic,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Literature Display
  • Construction Acrylic Plastic
  • Height 22-5/8"
  • Width 21"
  • Depth 2-1/4"
  • Color Clear
  • Number of Compartments (2) Magazine and (4) Pamphlet
  • Includes Mounting Screws and Anchors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms