DV
GRAINGER APPROVED

Lever Lockset, Mechanical, Grade 3

  • Item # 2VMW4
  • My Part #
  • Mfr. Model # 2VMW4
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset, Mechanical, Grade 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The lever lockset is designed for barrier-free applications. Nonhanded for easy installation in new construction or retrofitting. Clutch features has a patented freewheeling design that allows the lever to rotate up and down while lever set stays locked. Fits wood or metal doors. Angled style for entrance doors is keyed different and includes 2 keys.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style 2VMW Beaver Tail
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards ANSI A115.2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Item Lever
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 2
  • Series 2VMW
  • Strike Dim. 2-3/4 x 1-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products