DV
GRAINGER APPROVED

Lever Lockset, Mechanical, Dummy, PK2

  • Item # 1TPW7
  • My Part #
  • Mfr. Model # 1TPW7
  • Catalog Page # N/A
  • UNSPSC # 46171505
Lever Lockset, Mechanical, Dummy, PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The lever lockset is designed for barrier-free applications. Nonhanded for easy installation in new construction or retrofitting. Clutch features has a patented freewheeling design that allows the lever to rotate up and down while lever set stays locked. Fits wood or metal doors. Dummy style is unkeyed.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style 1TPW Straight
  • Lockset Finish Bright Brass
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Ligature Resistant No
  • Features Dummy
  • Item Lever
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Series 1TPW
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products