DG
GRAINGER APPROVED

Letter Label Kit, A Thru Z, Yellow on Black Background, 6" Character Height, 1 EA

  • Item # 23Y072
  • My Part #
  • Mfr. Model # 23Y072
  • Catalog Page # 1931
  • UNSPSC # 60111304
Letter Label Kit, A Thru Z, Yellow on Black Background, 6" Character Height, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Self-sticking vinyl adheres to a clean or dry surface indoors or outdoors. Reflective vinyl provides high visibility. Includes 130 letters: 5 each of A-Z.

View More

Technical Specs

  • Item Letter Label Kit
  • Character A Thru Z
  • Character Height 6"
  • Overall Height 7-1/8"
  • Character Type Letters
  • Material Vinyl
  • Includes 130 Pieces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products