Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Letter Label Kit, A Thru Z, Yellow on Black Background, 4" Character Height, 1 EA

  • Item # 23Y069
  • My Part #
  • Mfr. Model # 23Y069
  • Catalog Page # 1931
  • UNSPSC # 60111304
Letter Label Kit, A Thru Z, Yellow on Black Background, 4" Character Height, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Self-sticking vinyl adheres to a clean or dry surface indoors or outdoors. Reflective vinyl provides high visibility. Includes 130 letters: 5 each of A-Z.

View More

Technical Specs

  • Item Letter Label Kit
  • Character A Thru Z
  • Character Height 4"
  • Overall Height 4-3/4"
  • Character Type Letters
  • Material Vinyl
  • Includes 130 Pieces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products