TP
GRAINGER APPROVED

Leg Frame, Type 2, 41" x 41" x 24", Orange/White

  • Item # 13P886
  • My Part #
  • Mfr. Model # 97-11-003-45
  • Catalog Page # N/A
  • UNSPSC # 46151501
Leg Frame, Type 2, 41" x 41" x 24", Orange/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Type 2 Barricade
  • Barricade Style Leg Frame
  • Barricade Type Type 2
  • Height 41"
  • Width 24"
  • Length 41"
  • Reflective Bottom Panel Size 24" x 8"
  • Reflective Top Panel Size 24" x 12"
  • Accepts Barricade Light Yes
  • Color Orange/White
  • Fillable No
  • Foldable Yes
  • Panel Height 12"
  • Tape Color Orange/White
  • Storage Size Length 41"
  • Storage Size Width 24"
  • Material Polypropylene
  • Tape Material High-Intensity Sheeting
  • Panel Length 24"
  • Panel Width 24"
  • Standards NCHRP-350 And MUTCD
  • Legend Blank
  • Weight 15 lb.
  • Retroreflective Grade High Intensity Prismatic
  • Barricade Frame Material Plastic
  • Barricade Panel Material Plastic
  • Interlocking No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.