Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Leak Repair Kit,Non-Spark Tools

  • Item # 9PR26
  • My Part #
  • Mfr. Model # 35155
  • Catalog Page # N/A
  • UNSPSC # 15121516
Leak Repair Kit,Non-Spark Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drum Accessories

Technical Specs

  • Item Drum and Tank Repair Kit
  • Type Nonsparking
  • Body Material Plastic
  • Includes Nonsparking Tools, Stopper Plug Kit, Ball Plug Kit, Sheet Metal Screw Kit, Mini-stopper Plug Kit, Duct Tape, Barricade Tape, 8-pc. Dowel/stake Set with Felt, 3 x 3" and 1 x 3" "T" Bolt Patches, Epoxy Putty, 8 x 12" Foam Patch with Bolts, 12 x 29" Rubber Patch, 8 x 12" Polyethylene/rubber Patch and Clamp with Steel Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products