Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Lateral File Cabinet,2 Drawers,Putty

  • Item # 9FKP5
  • My Part #
  • Mfr. Model # E302L-PU
  • Catalog Page # N/A
  • UNSPSC # 56101702
Lateral File Cabinet,2 Drawers,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File Cabinet
  • Width 36"
  • Depth 18"
  • Height 26-5/8"
  • Color Putty
  • Finish Powder Coated Paint
  • Number of Drawers or Bins 2
  • Includes Antitip Drawer Interlock System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products