DV
GRAINGER APPROVED

Lateral File Cabinet,4 Drawers,Black

  • Item # 8FEJ5
  • My Part #
  • Mfr. Model # E204L-BLK
  • Catalog Page # N/A
  • UNSPSC # 56101702
Lateral File Cabinet,4 Drawers,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lateral File Cabinet
  • Width 30"
  • Depth 18"
  • Height 52-5/8"
  • Color Black
  • Finish Powder Coated Paint
  • Number of Drawers or Bins 4
  • Includes Antitip Drawer Interlock System
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products