Skip Content
WV
TM
GRAINGER APPROVED

Latch Action Clamp, 4000 Holding Capacity (Lb.), 3.96 Overall Height (In.), 11.39 Overall Length (In.)

  • Item # 11A080
  • Mfr. Model # 12750CR
  • Catalog Page # 2389
  • UNSPSC # 27112103
Latch Action Clamp,4000 Holding Capacity (Lb.),3.96 Overall Height (In.),11.39 Overall Length (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment. Stainless steel construction.

View More

Technical Specs

  • Item Latch Action Clamp
  • Type U-Bolt
  • Holding Capacity (Lb.) 4000
  • Overall Height (In.) 3.96
  • Overall Length (In.) 11.39
  • Height Under Arm (In.) 1.37
  • Dia. (In.) 0.41
  • Base Mounting Centers (In.) 2.24 x 2.28
  • Arm U Bolt
  • Handle 90 Degrees
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms