Skip Content

DV
GRAINGER APPROVED

Latch Action Clamp,750 Holding Capacity (Lb.),2.17 Overall Height (In.),11.46 Overall Length (In.)

  • Item # 11A079
  • My Part #
  • Mfr. Model # 12710CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Latch Action Clamp,750 Holding Capacity (Lb.),2.17 Overall Height (In.),11.46 Overall Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment. Stainless steel construction.

View More

Technical Specs

  • Item Latch Action Clamp
  • Type J-Hook
  • Holding Capacity (Lb.) 750
  • Overall Height (In.) 2.17
  • Overall Length (In.) 11.46
  • Height Under Arm (In.) 0.96
  • Dia. (In.) 0.35
  • Base Mounting Centers (In.) 1.25 x 1.97
  • Arm J Hook
  • Handle 90 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.