Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Latch Action Clamp,375 Holding Capacity (Lb.),1.45 Overall Height (In.),8.33 Overall Length (In.)

  • Item # 11A078
  • My Part #
  • Mfr. Model # 12510CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Latch Action Clamp,375 Holding Capacity (Lb.),1.45 Overall Height (In.),8.33 Overall Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment.

View More

Technical Specs

  • Item Latch Action Clamp
  • Type J-Hook
  • Holding Capacity (Lb.) 375
  • Overall Height (In.) 1.45
  • Overall Length (In.) 8.33
  • Height Under Arm (In.) 0.74
  • Dia. (In.) 0.24
  • Base Mounting Centers (In.) 0.94 x 1.44
  • Arm J Hook
  • Handle 90 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.