Skip Content

DV
GRAINGER APPROVED

Latch Action Clamp,360 Holding Capacity (Lb.),1.31 Overall Height (In.),4.18 Overall Length (In.)

  • Item # 11A065
  • My Part #
  • Mfr. Model # 12230CR
  • Catalog Page # N/A
  • UNSPSC # 27112103
Latch Action Clamp,360 Holding Capacity (Lb.),1.31 Overall Height (In.),4.18 Overall Length (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The pull-action latch clamp provides quick closure of covers and molds. Thumb-control lever for single-handed operation. Threaded hook for easy adjustment. Stainless steel construction.

View More

Technical Specs

  • Item Latch Action Clamp
  • Type U-Bolt
  • Holding Capacity (Lb.) 360
  • Overall Height (In.) 1.31
  • Overall Length (In.) 4.18
  • Height Under Arm (In.) 0.44
  • Dia. (In.) 0.17
  • Base Mounting Centers (In.) 0.62 xx 0.76
  • Arm U Bolt
  • Handle 90 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.