Skip Content

C3
TM
GRAINGER APPROVED

Lane Marker, Solid, Arrow, 4" Width, 100 PK

  • Item # 8AKJ6
  • My Part #
  • Mfr. Model # 8AKJ6
  • Catalog Page # N/A
  • Catalog Group # E9033
  • UNSPSC # 31201520
Lane Marker,Arrows,Yellow,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.15 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use color-coded arrow lane markers to mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 4" x 4" arrows on continuous roll
• Die-cut arrows are made of durable vinyl material
• Adhesive backing
• Withstand temperatures up to 140°F

View More

Technical Specs

  • Item Lane Marker
  • Pattern Solid
  • Safety Tape Color Yellow
  • Width 4"
  • Tape Strip Length 4"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Arrow
  • Material Vinyl
  • Thickness 0.005"
  • Performance Temp. up to 140 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards OSHA 1910.144
  • Diameter 3-1/2"
  • Adhesion Strength 18 oz./in.
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.