Skip Content
WG
TM
GRAINGER APPROVED

Lag Screw, Truss, Star, 3/8 x12, PK15

  • Item # 5JUT6
  • Mfr. Model # 5JUT6
  • Catalog Page # 2163
  • UNSPSC # 31161508
Lag Screw,Truss,Star,3/8 x12,PK15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Screws

Technical Specs

  • Item Construction Lag Screw
  • Head Type Truss
  • System of Measurement Inch
  • Size 3/8"
  • Length 12"
  • Material Hardened Steel
  • Finish 1000 hr. Bronze Ceramic
  • Drive Type Star Drive
  • Driver Size T40
  • Head Dia. 0.724" to 0.756"
  • Head Height 0.339" to 0.370"
  • Head Angle (Deg.) 50 - 55
  • Package Quantity 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms