Skip Content

DG
GRAINGER APPROVED

Lag Screw,Truss,Star,3/8 x 8,PK15

  • Item # 5JUT4
  • My Part #
  • Mfr. Model # 5JUT4
  • Catalog Page # N/A
  • UNSPSC # 31161508
Lag Screw,Truss,Star,3/8 x 8,PK15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Construction Lag Screw
  • Head Type Truss
  • System of Measurement Inch
  • Size 3/8"
  • Length 8"
  • Material Hardened Steel
  • Finish 1000 hr. Bronze Ceramic
  • Drive Type Star Drive
  • Driver Size T40
  • Head Dia. 0.724" to 0.756"
  • Head Height 0.339" to 0.370"
  • Head Angle (Deg.) 50 - 55
  • Package Quantity 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products