Skip Content

DG
GRAINGER APPROVED

LED; Personal Safety Light

  • Item # 9XUJ5
  • My Part #
  • Mfr. Model # PSLM4-A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Personal Safety Light,(16) LED,Amber,2 D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Personal Safety Light
  • Color Amber
  • Lamp Type (16) LED
  • Flashes per Minute Single-Flash/Double-Flash/Simulated Rotating/Steady Burn
  • Light Output 1.2 Candela Each Bulb
  • Lamp Life 300 hr.
  • Lens Design Screw-on Dome
  • Lens Material Polycarbonate
  • Housing Material ABS Plastic
  • Mounting Magnetic
  • Operating Temp. -31 to 150 Degrees F
  • Rating NEMA 4X
  • Power Source (2) D Batteries (Not Included)
  • Width 4-1/4"
  • Height 5-1/2"
  • Diameter 4-1/4"
  • Includes Photocell
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products