Skip Content
WV
TM
GRAINGER APPROVED

Kraft Brown Anti-Slip Pallet Paper, 45" Length, 36" Width

  • Item # 6FKF9
  • Mfr. Model # 6FKF9
  • Catalog Page # N/A
  • UNSPSC # 14121504
Kraft Brown Anti-Slip Pallet Paper, 45" Length, 36" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Made of recycled materials and fully recyclable, this protective paper reduces slipping between layers of boxes, bags, and other palletized material, reducing breakage and protecting products.

View More

Technical Specs

  • Item Anti-Slip Pallet Paper
  • Length 45"
  • Width 36"
  • Color Kraft Brown
  • Material Kraft Paper with Gripping Adhesive
  • Thickness 0.007"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None