Skip Content

DG
GRAINGER APPROVED

Knit Gloves, Nylon Material, Natural, Glove Size: S

  • Item # 34CP31
  • My Part #
  • Mfr. Model # 4547NY/S
  • Catalog Page # N/A
  • Catalog Group # J3248
  • UNSPSC # 46181504
Knit Gloves,S,Natural,Nylon,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All General Purpose Gloves

Product Details

Knit gloves feature a seamless construction with a knit wrist to provide a snug, comfortable fit and enhance dexterity. Knit gloves are ideal for applications such as automotive paint inspection, film processing, automotive paint room, electronics and electrical assembly, or cleanroom underglove.

View More

Technical Specs

  • Item Knit Gloves
  • Material Nylon
  • Color Natural
  • Glove Size S
  • Glove Style Knit
  • Gauge 10
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms