Skip Content

DG
GRAINGER APPROVED

Keystone Jack, White, Plastic, Series: Standard, Cable Type: Speaker (Black)

  • Item # 13U567
  • My Part #
  • Mfr. Model # 6534
  • Catalog Page # N/A
  • UNSPSC # 39121704
Keystone Jack, White, Plastic, Series: Standard, Cable Type: Speaker (Black) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keystone Jack
  • Series Standard
  • Cable Type Speaker (Black)
  • Color White
  • Material Plastic
  • For Use With Keystone Wallplate
  • Termination Type Solder
  • Width 1.5
  • Height 0.75
  • Depth 1.5
  • Number of Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.