Navigation Menu New

Access My Account, Order History, Lists and more here.

5WB10 WWGDISKSZCOV031 UNSPSC # 31163208

GRAINGER APPROVED

Grainger Choice Product

Key Stock Kit, 31 PC

  • Item # 5WB10
  • Mfr. Model # WWGDISKSZCOV031
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a sturdy, standable chipboard container.

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Key Stock Kit, 31 PC

  • Item # 5WB10
  • Mfr. Model # WWGDISKSZCOV031
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a sturdy, standable chipboard container.

Technical Specs

  • Item Key Stock Assortment
  • Type Oversized
  • End Type Square
  • Material Steel
  • Finish Zinc
  • Length 12 in
  • Number of Pieces 31
  • Thickness Tolerance -0.002 in
  • Tensile Strength (PSI) 64,000 psi
  • Rockwell Hardness B85
  • Includes 12 in Lengths (5) Each: 1/8x1/8 in, 3/16x3/16 in, 1/4x1/4 in, 5/16x5/16 in, 3/8x3/8 in, (3) Each: 7/16x7/16 in, 1/2x1/2 in, Standable Chipboard Container

Form, forge, or machine keys with this assortment of key stock. It is packaged in a sturdy, standable chipboard container.

Back to Top