Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

K-Lath Screw,Truss,#8,2 in.,PK110

  • Item # 5JUV9
  • My Part #
  • Mfr. Model # 5JUV9
  • Catalog Page # N/A
  • UNSPSC # 31161508
K-Lath Screw,Truss,#8,2 in.,PK110 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item K-Lath Screw
  • Head Type Truss
  • System of Measurement Inch
  • Size #8
  • Length 2"
  • Material Case Hardened Steel
  • Finish Zinc Plated
  • Drive Type Phillips
  • Driver Size #2
  • Head Dia. 0.418"
  • Head Height 0.092"
  • Package Quantity 110
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products