Skip Content

DG
TM
GRAINGER APPROVED

Jersey Gloves, Cotton Material, Knit Wrist Cuff, Brown, Glove Size: L

  • Item # 34CM85
  • My Part #
  • Mfr. Model # 4503Q
  • Catalog Page # N/A
  • Catalog Group # J3246
  • UNSPSC # 46181504
Jersey Gloves,L,Brown,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Economical cotton jersey gloves keep hands protected during a variety of chores. Clute cut with stretchable knit wrist and straight thumb design for comfort.

View More

Technical Specs

  • Item Jersey Gloves
  • Fabric Weight 7 oz.
  • Material Cotton
  • Color Brown
  • Cuff Knit Wrist
  • Glove Size L
  • Glove Cut Clute
  • Glove Length 9"
  • Glove Style Jersey
  • Application General Work
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms